Beli acetylene regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Muraku Acetylene Gas Regulator (Regulator Las)
    Mulai

    Rp199.900

    Muraku Acetylene Gas Regulator (Regulator Las)
    atribut:
    • Code Item: MRK ACETYLENE
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-600/0-40
    • Outlet Pressure (psi/bar): 0-35/0-2.5
    • Diameter Cylinder (mm): 64
    • Diameter Pressure (mm): 60
    • Body Material: Brass
    • Inlet Connection (mm): M22x1.5
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  2. KRISBOW Acetylene Regulator (Regulator Las)
    Mulai

    Rp999.900

    KRISBOW Acetylene Regulator (Regulator Las)
    atribut:
    • Gas Service (kgf/cm²): Acetylene
    • Inlet Pressure Gauge (kgf/cm²): 28/400
    • Outlet Pressure Gauge (Nm/hour): 2/30
  3. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  4. CHIYODA TSUSHO Acetylene Regulator for Piping
    Mulai

    Rp2.999.900

  5. Max Welder Acetylene Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Acetylene Regulator (Regulator Las)
    Deskripsi:
    Acetylene regulator is commonly used welding, cutting and others, which require oxygen from the ACE (Acetylene) tube.
  6. Yamato SS Junior (Acetylene Regulator)
    Mulai

    Rp3.099.900

    Yamato SS Junior (Acetylene Regulator)
    Deskripsi:
    -Compact design with pressure gauge cover.-New JIS compliant product.-Acetylene frame
    atribut:
    • Primary side working pressure: 0.4 to 1.55MPa
    • Secondary Side Working Pressure: 0.02 to 0.098MPa
    • Accessories: Acetylene frame
  7. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  8. IWARA Regulator Acetylene
    Mulai

    Rp399.900

    IWARA Regulator Acetylene
    atribut:
    • Material: Brass Material
  9. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  10. SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Mulai

    Rp5.399.900

    SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  11. Max Welder Argon Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Argon Regulator (Regulator Las)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  12. Max Welder Oxygen Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Oxygen Regulator (Regulator Las)
    Deskripsi:
    Oxygen regulator is commonly used welding, cutting and others, which require oxygen from the O2 tube
  13. TORA Acetylene Gas Regulator (Regulator Las)
    Mulai

    Rp179.900

    TORA Acetylene Gas Regulator (Regulator Las)
    atribut:
    • Gas: Acetylene
    • Model : 076 Yamato
  14. SMITH EQUIPMENT Gas Regulators
    Mulai

    Rp5.399.900

    SMITH EQUIPMENT Gas Regulators
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • UNSPSC: 40142201
    • Body Material: Brass
    • Outlet Pressure (Minimum) (psig): 0 (zero)
    • Voltage (V): 110
  15. MultiPro Acetylene Gas Regulator (Regulator Las)
    Mulai

    Rp409.900

    MultiPro Acetylene Gas Regulator (Regulator Las)
    atribut:
    • Part Number: 5.000.129.004
    • Use for: Acetylene
  16. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  17. VICTOR Oxygen Regulator (Regulator Las)
    Mulai

    Rp3.699.900

    VICTOR Oxygen Regulator (Regulator Las)
    atribut:
    • Type: Regulator
  18. MultiPro Acetylene Regulator
    Mulai

    Rp269.900

    MultiPro Acetylene Regulator
    atribut:
    • Part Number: 5.00B.136.004
    • Use for: Acetylene
  19. Kennedy Regulator 25bar - Single Stage 2 Gauge Acetylene
    Mulai

    Rp2.799.900

    Kennedy Regulator 25bar - Single Stage 2 Gauge Acetylene
    Deskripsi:
    All Kennedy regulators are precision engineered for single cylinder applications and designed for every day use.Regulators and gauges conform to 2014/68/EU (PED). The two gauges enable reading of gas pressure and contents for optimum control. Date stamped to show when regulator needs replacing or refurbishing.- Regulators should be refurbished or replaced every 5 years- To Be Used in Conjunction with a Flashback Arrestor
    atribut:
    • Standards Met: 2014/68/EU (PED)
    • Gas Type: Acetylene
    • Inlet Connection (inch): 5/8 BSP-LH
    • Maximum Inlet Pressure (bar): 300
    • Outlet Connection (inch): 3/8 BSP-LH
    • Regulator Type: Single Stage
    • Maximum Outlet Pressure (bar): 1.5
Daftar Harga acetylene regulator Terbaru October 2026
Muraku Acetylene Gas Regulator (Regulator Las)Rp199.900
KRISBOW Acetylene Regulator (Regulator Las)Rp999.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
CHIYODA TSUSHO Acetylene Regulator for PipingRp2.999.900
Chiyoda Seiki Acetylene Regulator (Regulator Las)Rp1.599.900
Max Welder Acetylene Regulator (Regulator Las)Rp149.900
Yamato SS Junior (Acetylene Regulator)Rp3.099.900
Yamato Single Stage Reduction Regulator (Regulator Gas)Rp1.299.900
IWARA Regulator AcetyleneRp399.900
Daesung RegulatorRp159.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait